MERSEN W230088 40Amp 150V A15QS Amp-Trap Form 101 Semiconductor Protection Fuse
Description
A15QS Amp-Trap Form 101 Semiconductor Protection fuses were designed for thespecific protection of diodes and other semiconductor devices rated 150VAC/DC. The A15QS product line’s compact design is perfect for those applications that have limitations on available space.FEATURES AND BENEFITS:- Low I2t minimizes damage to protected components on short circuit- Controlled arc voltage reduces stress to circuit components during fuse clearing- Choice of mounting types provides options for unique termination requirementsHIGHLIGHTS:- Fast acting- Current limiting- Low I2t- Indicator options available
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American, Fast-Acting | Voltage Rating | 150 VAC/VDC |
Amperage Rating | 40 A | Interrupt Rating | 100 kA |
Body Style | Round | Terminal Connection | Ferrule |
Indication | Non-Indicating | Contact Material | Sliver Plated Brass,Tin-Plated Brass |
Dimensions | 0.81 in dia x 2 in L | Standards | UL Listed Component Guide JFHR8, File E60314 Some Ratings, RoHS Compliant |
Application | Protection of AC/DC Drives, UPS, Rectifiers and other Equipment of 150 V or Less | UPC | 782001315450 |
Packages
10 - UNIT - (10) |