
MERSEN GMS10 10Amp 125VAC Mersen Telecommunication Fuse, Red White
Description
Mersen GMS series alarm indicating fuses are used in telecommunications equipment or other applications. A color coded flag indicates a circuit problem which caused the fuse to blow. Nineteen ampere ratings/colors fill every replacement need
Specifications
Brand Name | Ferraz Shawmut | Item Name | Telecommunications Fuse |
Type | Telecommunications Fuses | Voltage Rating | 125 VAC |
Amperage Rating | 10 A | Interrupt Rating | 0.3 kA |
Mounting Type | Clip | Indication | Colored Indicator Flag |
Standards | UL 94V-0 Flammability Rating | UPC | 782001760984 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |