MERSEN GMS15 15Amp 125VAC Mersen Telecommunication Fuse, Red Blue
Description
Alarm indicating fuses are used in telecommunications equipment or other applications. A colour coded flag indicates a circuit problem which caused the fuse to blow. 19 A ratings/colours fill every replacement need. Made of PPS plastic.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Telecommunication Fuse |
Type | Telecommunications Fuses | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Interrupt Rating | 0.3 kA |
Mounting Type | Clip | Terminal Connection | Wire Lead |
Indication | Colored Indicator Flag | Color Code | Red-Blue |
Dimensions | 16.4 x 2.9 x 19.8 mm | UPC | 782001761004 |
Packages
10 - UNIT - (10) |