
MERSEN CNN250 2.5kA 250Amp 130V Mersen Special Purpose Blade Terminal Fuse Block
Description
Mersen forklift truck and battery isolator fuses are specially designed for the heavy duty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms, and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of forklift truck fuses can fulfill virtually all of your heavy duty circuit protection needs up to 125V AC or DC.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Forklift Truck, Special Purpose | Series | CNN Series |
Voltage Rating | 130 V | Amperage Rating | 250 A |
Interrupt Rating | 2.5 kA | Mounting Type | Bolt-On |
Terminal Connection | Blade | Indication | Visual |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
Application | Forklift trucks; Battery hand trucks; Motorized work platforms; Battery systems | UPC | 782001790509 |
Packages
5 - UNIT - (5) |