MERSEN A2D12R 12A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
Low voltage general purpose fuse comes with solid state SmartSpot visual blown fuse indicator. Time-delay feature for motor starting and transformer inrush currents without nuisance opening. Extremely current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High-visibility orange label gives instant brand recognition. Fiberglass body provides dimensional stability in harsh industrial settings. This fuse is used with motors, safety switches, transformers, branch circuit protection, disconnects, control panels and all general-purpose circuits.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | North American Power Fuse | Type | Time-Delay |
Voltage Rating | 250 VAC | Amperage Rating | 12 A |
Interrupt Rating | 200 kA | Fuse Class | Class RK1 |
Mounting Type | Clip | Terminal Connection | Ferrule |
Indication | SmartSpot | Construction | Fiberglass |
Dimensions | 14 x 51 mm | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | For Motors, Safety Switches, Transformers, Disconnects, Control Panels, All General Purpose Circuits | UPC | 782001990817 |
Packages
10 - UNIT - (10) |