
MERSEN A2D20R 20A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | North American Power Fuse | Type | Time-Delay |
Voltage Rating | 250 VAC | Amperage Rating | 20 A |
Interrupt Rating | 200 kA | Fuse Class | Class RK1 |
Mounting Type | Clip | Terminal Connection | Ferrule |
Indication | SmartSpot | Construction | Fiberglass |
Dimensions | 14 x 51 mm | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | For Motors, Safety Switches, Transformers, Disconnects, Control Panels, All General Purpose Circuits | UPC | 782001990848 |
Packages
10 - UNIT - (10) |