
MERSEN A2D400R 400A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Power Fuse | Type | North American, Time Delay |
Voltage Rating | 250 VAC | Amperage Rating | 400 A |
Interrupt Rating | 200 kA | Fuse Class | Class RK1 |
Mounting Type | Clip | Terminal Connection | Blade |
Includes | Rejection Striker | Standards | UL 248-12, File E2137, CSA C22.2, No. 248.12 |
Application | Motors Safety Switches Transformers Disconnects Control Panels All General-Purpose Circuits | UPC | 782001991159 |
Packages
1 - UNIT - 1 |