
MERSEN A2K20R 20A 250V Amp-Trap® A2K-R Series Class RK1 Fast-Acting Fuse
Description
Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 250 VAC |
Amperage Rating | 20 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK1 | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Dimensions | 14 x 51 mm | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits | UPC | 782001915070 |
Packages
10 - UNIT - (10) |