
MERSEN A2Y40-1 40Amp 250VAC Mersen Special Purpose Form 600 Fuse
Description
Mersen Form 600 fuses are the original current-limiting fuses, predating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Special Purpose | Voltage Rating | 250 V |
Amperage Rating | 40 A | Interrupt Rating | 200 kA |
Fuse Class | Class K | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin-Plated Copper |
Construction | GMG | Temperature Rating | 80 °C |
Standards | UL Recognized Component Guide JFHR2, RoHS Compliant | UPC | 782001902520 |
Packages
10 - UNIT - (10) |