
MERSEN A3T10 10A 300VAC 160VDC Mersen A3T Series Class T Fast Acting Fuse
Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Fuse | Type | Current Limiting, Fast Acting |
Voltage Rating | 300 VAC, 160 VDC | Amperage Rating | 10 A |
Interrupt Rating | 200 kA | Fuse Class | Class T |
Mounting Type | Clip | Terminal Connection | Ferrule |
Response Time | Fast-Acting | Contact Material | Copper |
Construction | GMG | Dimensions | 0.41 x 0.88 in |
Standards | UL Listed to Standard 248-15, File E2137, DC Listed to UL Standard 248, CSA Certified to Standard C22.2, No. 248.15, RoHS Compliant | Application | Load centers; Panelboards; Switchboards; Circuit Breakers; Metering Centers |
UPC | 782001890056 |
Packages
10 - UNIT - (10) |