
MERSEN A3T150 150A 300VAC 160VDC Mersen A3T Series Class T Fast Acting Fuse
Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Voltage Rating | 300 VAC |
Amperage Rating | 150 A | Interrupt Rating | 200 kA |
Fuse Class | Class T | Mounting Type | Bolt-On |
Terminal Connection | Blade | Standards | UL 248-15, File E2137 DC Listed to UL 248, CSA C22.2, No. 248.15 |
Application | Load Centers Panelboards Switchboards Circuit Breakers Metering Centers | UPC | 782001890216 |
Packages
1 - UNIT - 1 |