
MERSEN A3T40 40A 300VAC 160VDC Mersen A3T Series Class T Fast Acting Fuse
Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Voltage Rating | 300 VAC |
Amperage Rating | 40 A | Interrupt Rating | 200 kA |
Fuse Class | Class T | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL 248-15, File E2137 DC Listed to UL 248, CSA C22.2, No. 248.15 |
Application | Load Centers Panelboards Switchboards Circuit Breakers Metering Centers | UPC | 782001890117 |
Packages
10 - UNIT - (10) |