
MERSEN A3T400 400A 300VAC 160VDC Mersen A3T Series Class T Fast Acting Fuse
Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 300 VAC |
Amperage Rating | 400 A | Interrupt Rating | 200 kA |
Fuse Class | Class T | Mounting Type | Bolt-On |
Terminal Connection | Blade | Standards | UL 24815, CSA File E2137, CSA C22.2 No. 248.15, RoHS Compliant |
Application | For Load Centers, Panelboards, Switchboards, Circuit Breakers, Metering Centers | UPC | 782001890285 |
Packages
1 - UNIT - 1 |