MERSEN A4BQ800 800Amp 600VAC 500VAC Amp-Trap 2000® A4BQ Series Class L Time-Delay Fuse
Description
AMP-TRAP 2000® Time delay fuse for control transformer inrush loads without nuisance opening. Highly current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors. High visibility orange label ensures instant brand recognition and simplifies replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | North American Power Fuse | Type | Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 800 A |
Interrupt Rating | 200 kA | Fuse Class | Class L |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Construction | Fiberglass | Standards | UL 24810, CSA File Number E2137, CSA C22.2 No. 248.10 |
Application | For Mains, Feeders, Large Motors, Lighting, Heating and General Loads, Circuit Breaker Back-Up, UPS, Battery Circuits | UPC | 782001939373 |
Packages
1 - UNIT - 1 |