
MERSEN A4BT1200 1200Amp 600V Ferraz Shawmut Amp-Trap® Time Delay/Class L Fuse
Description
The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Time-Delay | Voltage Rating | 600 VAC |
Amperage Rating | 1200 A | Interrupt Rating | 200 kA |
Fuse Class | Class L | Mounting Type | Bolt-On |
Terminal Connection | Blade | Construction | Glass Melamine |
Standards | UL 24810, CSA File Number E2137, CSA C22.2 No. 248.10 | Application | For Motors, Motor Controllers, Transformers, Mains, Feeders |
UPC | 782001939939 |
Packages
1 - UNIT - 1 |