
MERSEN A6K70R 70A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse
Description
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 70 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK1 | Mounting Type | Clip |
Terminal Connection | Blade | Standards | UL 248-12, File E2137, CSA C22.2, No. 248.12 |
Application | Load Centers Panelboards Switchboards Bus Duct Feeder Circuits Non-Inductive Loads Lighting Circuits | UPC | 782001915704 |
Packages
5 - UNIT - (5) |