Abbotsford
gouatdr1712

MERSEN ATDR17-1/2 17-1/2A 600V Amp-Trap 2000® ATDR Series Class CC Time Delay Small-Dimension Fuse

Price $14.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATDR17-1/2

Description

Low voltage general purpose fuse with time delay feature. Time-delay feature for motor starting inrush currents without nuisance opening. Highly current-limiting for low peak let-thru current. Improved cycling ability for frequent motor starts/stops without nuisance fuse opening. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High-visibility orange label ensures instant brand recognition, simplifies replacement. Metal-embossed date and catalogue number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and optimum current-limitation. This fuse is used with small motors, contactors, lighting, heating and general loads and branch circuit protection.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000
Item Name North American Power Fuse Type Time-Delay
Voltage Rating 600 VAC Amperage Rating 17.5 A
Interrupt Rating 200 kA Fuse Class Class CC
Mounting Type Clip Terminal Connection Ferrule
Construction Fiberglass Dimensions 10 x 38 mm
Standards UL 24815, CSA File Number E2137, CSA C22.2 No. 248.4 Application For Small Motors, Contactors, Lighting, Heaters, General Loads
UPC 782001901981

Packages

10 - UNIT - (10)