![gouatdr1/2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250415439.jpg?preset=medium)
MERSEN ATDR1/2 1/2A 600V Amp-Trap 2000® ATDR Series Class CC Time Delay Small-Dimension Fuse
Description
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | North American Power Fuse | Type | Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 0.5 A |
Interrupt Rating | 200 kA | Fuse Class | Class CC |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Fiberglass | Dimensions | 10 x 38 mm |
Standards | UL 24815, CSA File Number E2137, CSA C22.2 No. 248.4 | Application | For Small Motors, Contactors, Lighting, Heaters, General Loads |
UPC | 782001908461 |
Packages
10 - UNIT - (10) |