Abbotsford
gouatdr25

MERSEN ATDR25 25A 600V Amp-Trap 2000® ATDR Series Class CC Time Delay Small-Dimension Fuse

Price $14.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATDR25

Description

Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000
Item Name North American Power Fuse Type Time-Delay
Voltage Rating 600 VAC Amperage Rating 25 A
Interrupt Rating 200 kA Fuse Class Class CC
Mounting Type Clip Terminal Connection Ferrule
Construction Fiberglass Dimensions 10 x 38 mm
Standards UL 24815, CSA File Number E2137, CSA C22.2 No. 248.4 Application For Small Motors, Contactors, Lighting, Heaters, General Loads
UPC 782001908690

Packages

10 - UNIT - (10)