
MERSEN ATDR7-1/2 7-1/2A 600V Amp-Trap 2000® ATDR Series Class CC Time Delay Small-Dimension Fuse
Description
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | North American Power Fuse | Type | Time-Delay |
Series | ATDR | Voltage Rating | 600 VAC |
Amperage Rating | 7.5 A | Interrupt Rating | 200 kA |
Fuse Class | Class CC | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Dimensions | 10 x 38 mm | Standards | UL 24815, CSA File Number E2137, CSA C22.2 No. 248.4 |
Application | For Small Motors, Contactors, Lighting, Heaters, General Loads | UPC | 782001908591 |
Packages
10 - UNIT - (10) |