Abbotsford
gouatqr610

MERSEN ATQR6/10 6/10A 600V Mersen Amp-Trap 2000® ATQR Series Class CC Time-Delay Fuse

Price $14.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATQR6/10

Description

Low voltage general purpose fuse with time delay feature. Time-delay feature for control transformer inrush loads without nuisance opening. Highly current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High visibility orange label ensures instant brand recognition and simplifies replacement. Metal-embossed date and catalogue number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation. This fuse is used with control transformers, solenoids, inductive loads, lighting, heating and general purpose loads.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000
Item Name North American Power Fuse Type Time-Delay
Voltage Rating 600 VAC Amperage Rating 0.6 A
Interrupt Rating 200 kA Fuse Class Class CC
Mounting Type Clip Terminal Connection Ferrule
Construction Fiberglass Dimensions 10 x 38 mm
Standards UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant Application For Control Transformers, Solenoids, Inductive Loads, Lighting, Heaters, General Purpose Loads
UPC 782001906344

Packages

10 - UNIT - (10)