
MERSEN ATQR7-1/2 7-1/2A 600V Mersen Amp-Trap 2000® ATQR Series Class CC Time-Delay Fuse
Description
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | North American Power Fuse | Type | Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 7.5 A |
Interrupt Rating | 200 kA | Fuse Class | Class CC |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Fiberglass | Dimensions | 10 x 38 mm |
Standards | UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant | Application | For Control Transformers, Solenoids, Inductive Loads, Lighting, Heaters, General Purpose Loads |
UPC | 782001906634 |
Packages
10 - UNIT - (10) |