
MERSEN HSJ20 20A 600V Mersen HSJ Series Class J High Speed Fuse
Description
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 20 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL 2488, CSA File Number E2317, CSA C22.2 No. 248.8 |
Application | For Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft Starters, Solid State Relays | UPC | 782001329471 |
Packages
10 - UNIT - (10) |