MERSEN HSJ60 60A 600V Mersen HSJ Series Class J High Speed Fuse
Description
Low voltage general purpose fuse with time delay feature. Designed for the starting characteristics of solid state motor controllers. Provide branch circuit protection per NEC requirements, as well as very low I²t for protection of power semiconductors such as diodes, SCR’s, GTO’s and SSR’s. This fuse is used with branch circuits, control panels, electronic motor controllers, phase controllers, drives, soft-starters and solid state relays.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 60 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 27 x 60 mm |
Standards | UL 2488, CSA File Number E2317, CSA C22.2 No. 248.8 | Application | For Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft Starters, Solid State Relays |
UPC | 782001329556 |
Packages
10 - UNIT - (10) |