FERRAZ OT1 250V 1A 2x9/16 K5 FUSE
Description
One-time general purpose fuse provide low cost protection for feeder and branch-circuits serving lighting, heating and other non-motor loads. These are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. Easy to read imprint label for quick recognition and replacement.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Voltage Rating | 250 VAC |
Amperage Rating | 1 A | Interrupt Rating | 50 kA |
Fuse Class | Class K5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 14 mm dia x 51 mm L |
Standards | UL 248-9, File E2137, CSA C22.2, No. 248.9, DC Tested to UL 248 (Mersen Self-Certified) | Application | Feeders Resistive Heating Residential and Small Commercial Installations |
UPC | 782001700003 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |