MERSEN OTS15 15A 600V One-Time OTS Class K5 Fast-Acting Fuse
Description
Low voltage general purpose fuse with fast-acting feature, Versatile, lowest cost protection for circuits serving non-inductive loads. Easy to read imprint label for quick recognition and replacement. This fuse is used with feeders, branch circuits, resistive heating, residential and small commercial installations.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 15 A | Interrupt Rating | 50 kA |
Fuse Class | Class K5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL 2489, CSA File Number E2137, CSA C22.2 No. 248.9 |
Application | For Feeders, Resistive Heating, Residential and Small Commercial Installations | UPC | 782001700713 |
Packages
10 - UNIT - (10) |