MERSEN OTS20 20A 600V One-Time OTS Class K5 Fast-Acting Fuse
Description
One-time general purpose fuse provide low cost protection for feeder and branch-circuits serving lighting, heating and other non-motor loads. These are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. Easy to read imprint label for quick recognition and replacement.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 20 A | Interrupt Rating | 50 kA |
Fuse Class | Class K5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL 2489, CSA File Number E2137, CSA C22.2 No. 248.9 |
Application | For Feeders, Resistive Heating, Residential and Small Commercial Installations | UPC | 782001700720 |
Packages
10 - UNIT - (10) |