
MERSEN RLS100 100A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Fast-Acting | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Construction | Rugged |
Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.8 | Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less |
UPC | 068938731052 |
Packages
20 - UNIT - (20) |