MERSEN TR450R 450Amp 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
250V 450A 10 3/8X2 9/16 TD FSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Voltage Rating | 250 VAC |
Amperage Rating | 450 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Mounting Type | Clip |
Terminal Connection | Blade | Dimensions | 2-9/16 in dia x 10-3/8 in L |
Standards | UL 248-12, File E2137, CSA C22.2, No. 248.12 | Application | Optional Solid-State SmartSpot Indicator Time-Delay for Motor Start-Ups and Transformer Inrush Currents without Nuisance Opening Current-Limiting for Low Peak Let-Thru Current Rejection-Style Design Prevents Replacement Errors (When Used with Recommended Fuse Block) |
UPC | 782001748180 |
Packages
1 - UNIT - 1 |