
MERSEN TR50R 50A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 50 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block) | UPC | 782001747930 |
Packages
10 - UNIT - (10) |