MERSEN TR70R 70A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
TRI-ONICĀ® current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Time-delay for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). Easy-to-read label for quick brand recognition and replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 70 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Mounting Type | Clip |
Terminal Connection | Blade | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block) | UPC | 782001747978 |
Packages
5 - UNIT - (5) |