
MERSEN TR3-2/10R 3-2/10A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Voltage Rating | 250 VAC |
Amperage Rating | 3.2 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 14 mm dia x 51 mm L |
Includes | Rejection Striker | Standards | UL 248-12, File E2137, CSA C22.2, No. 248.12 |
Application | Optional Solid-State SmartSpot Indicator Time-Delay for Motor Start-Ups and Transformer Inrush Currents without Nuisance Opening Current-Limiting for Low Peak Let-Thru Current Rejection-Style Design Prevents Replacement Errors (When Used with Recommended Fuse Block) | UPC | 782001747695 |
Packages
10 - UNIT - (10) |