
MERSEN TRS20R 20Amp 600V 200kA Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse
Description
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Time-Delay | Voltage Rating | 600 VAC |
Amperage Rating | 20 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 14 x 51 mm |
Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 | Application | For Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment, General Purpose Equipment |
UPC | 782001748845 |
Packages
10 - UNIT - (10) |