![burygt14tc28](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142988979.jpg?preset=medium)
HUBBELL 1/4 inch 4/0 AWG STR to 1/0 AWG Burndy Type YG-B Bus Bar Connector
Description
Copper Compression Bus Bar Connector, 4/0 AWG - 1/0 AWG.
Specifications
Brand Name | Hubbell | Sub Brand | Hyground® |
Item Name | Compression Busbar Connector | Type | YG-B |
Size | 1.5 IN Height X 1.37 IN Width X 1.19 IN Length X 1/4 IN Ground Bar Thickness | Wire Size | 1/0-4/0 AWG Stranded Copper |
Material | Copper Alloy | Finish | Unplated |
Standards | CSA C22.2 No 65, UL467, UL 486A Listed | Application | For Direct Burial and Cellular Tower Applications and is Easier to Use than Exothermic Connections |
UPC | 781810289273 |
Packages
1 - UNIT - 1 |