SIEMENS 3RV29175D TERM BLOCK OUTFEED 6MMFOR CONNECT BUSBAR 3PH
Description
Terminal block 6mm2 for current output and also for connecting 3-phase busbars
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Terminal Block | Conductor Size | 15-10 AWG |
Connection Type | Spring Cage | Standards | IP20 |
Application | For Connecting 3-Phase Busbars | UPC | 662643925180 |
Packages
1 - UNIT - 1 |