SIEMENS 8US19211BA00 BUSBAR ACCESSORY CENTER60mm CONN TERM PLATE
Description
SENTRON Infeeds connecting terminal plate with cover. 6 to 50 mm² conductor cross-section.
Specifications
Brand Name | Siemens | Sub Brand | Sentron, Fastbus |
Item Name | Connecting Terminal Plate | Type | 3-Pole |
Dimensions | 3.937 in L x 7.874 in W x 2.165 in H | Load Rating | N/A |
Standards | CSA Certified, EAC Approved, GOST, EG-KONF, UR Listed | Application | For Distribution |
UPC | 754554946016 |
Packages
1 - UNIT - 1 |