![sie8us19222ba00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381487379.jpg?preset=medium)
SIEMENS 8US19222BA00 BUSBAR ACCESSORY CENTER60mm COVER LGTH 1000mm
Description
SENTRON Cover profiles for busbars. For profiles 12 x 10, 15 x 10, 20 x 10, 25 x 10, 30 x 10 mm.
Specifications
Brand Name | Siemens | Sub Brand | Fastbus |
Item Name | Cover | Type | N/A |
Dimensions | 1.575 in L x 39.567 in W x 0.394 in H | For Use With | 12 x 10, 15 x 10, 20 x 10, 25 x 10, 30 x 10 mm Profiles |
Standards | CSA Certified, GOST Certified, UL Listed, UR Listed, EAC Approved, EG-KONF | Application | For Distribution |
UPC | 754554239972 |
Packages
10 - UNIT - (10) |