SIEMENS 8US19233UA01 BUSBAR SUPPORT 3P 60mmW/LG CLEARANCE
Description
SENTRON End and intermediate holders for flat copper profiles 5 x 20, 10 x 20, 10 x 30 mm. With inner fixing. L1-L3 connections.
Specifications
Brand Name | Siemens | Sub Brand | Sentron, Fastbus |
Item Name | Busbar Support | Type | 3-Pole |
Dimensions | 2.677 in L x 8.386 in W x 1.063 in H | Load Rating | N/A |
Standards | CSA Certified, EAC Approved, GOST, EG-KONF, UR Listed, UL Listed | Application | For Distribution |
UPC | 754554936505 |
Packages
1 - UNIT - 1 |