
ABB MS132-PS1-4-1-65 3-Phase 65A 4-Module MS116/MS132 Busbar
Description
MS116/132 BUSBAR, 3PH, 65A, 4 MODULE
Specifications
Brand Name | ABB | Item Name | Busbar |
Type | 3-Phase, 4-Module | Size | 13 mm L x 203.5 mm W x 32.3 mm H |
Amperage Rating | 65 A | Voltage Rating | 690 VAC/250 VDC |
Connection | Fork | Temperature Rating | -25 to 70 °C |
For Use With | MS116, MS132 Manual Motor Starters | Standards | cUL Listed, IEC/EN 60947-1, IEC/EN 60947-4-1, RoHS Compliant, UL 60947-1, 60947-4-1 |
Application | Suitable for MS116, MS132 | UPC | 888614197084 |
Packages
1 - UNIT - 1 |