
PANDUIT 1/4 inch x 2 inch x 12 inch Telecommunications Grounding Busbars
Description
1/4" x 2" x 12" Telecommunications Grounding Busbars.KEY FEATURES AND BENEFITS:• Meets BICSI and J-STD-607-A requirements for network systems grounding applications• Made of high conductivity copper and tin-plated to inhibit corrosion• Comes pre-assembled with brackets and insulators attached for quick installation• Insulators provide 600 V of insulation• Use Panduit self-laminating laser/ink jet labels to identify busbars to meet TIA/EIA-606-A, see chart below
Specifications
Brand Name | Panduit | Sub Brand | StructuredGround™ |
Item Name | Grounding Busbar | Type | Grounding Busbar |
Size | 12 in L x 2 in W x 1/4 in T | Material | Copper |
Connection | Screw | Finish | Tin Plated |
Standards | BICSI/TIA-607-D, cULus Listed for Grounding and Bonding Equipment | Application | Telecom/Data Center |
UPC | 074983659272 |
Packages
1 - UNIT - 1 |