
HUBBELL 1.25 inch Hole Spacing 380/455Amp Burndy Flexible Copper Braid
Description
Copper Braid, 12" Long, 2 Braids, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 380 amps Indoor, 455 amps Outdoor.
Specifications
Brand Name | Burndy | Sub Brand | BRAID |
Item Name | Flexible Braid Connector | Type | B, Class 5 |
Conductor Type | Flat | Material | Copper |
Color | White | Finish | Tin Plated |
Dimensions | 6.35 mm H x 23.88 mm W | Standards | UL 467 Listed, RoHS Compliant |
Application | Flexible Copper Braid Jumpers Designed to Take up Linear Expansion and Contraction, Compensate for Misalignment and Absorb Vibratory Movement of Electrical Equipment and Devices | UPC | 781810807002 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |