![tabfbd12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958525.jpg?preset=medium)
ABB 12 inch 76800 Circular Mils Blackburn Flexible Braid
Description
Flexible braid for continuous current application, Blackburn®, 2.5 inch length.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Flexible Braid | Type | Flexible Braid Connector - 2-Hole |
Conductor Type | Class 5, Flexible, Flat | Conductor Size | 76.8 kcmil |
Mounting Hole Size | 7/16 in | Material | Copper |
Series/Model | FB | Amperage Rating | 190 A |
Conductor Material | Tin Plated Copper | Dimensions | 12 in L x 1-1/4 in W x 11.96 in H |
Number of Mounting Holes | 2 | Finish | Tin-Plated |
Standards | UL File Number E3060, 467/486, CSA File Number LR29625, C22.2 No. 41 | Application | For Continuous Current, Grounding and Bonding Applications and use in Substation |
UPC | 786210613840 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |