![tabfbd181](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399233575.jpg?preset=medium)
ABB 18 inch Flexible Braids for Grounding
Description
Flexible Braids for Grounding, 76800 Circular Mil Area, Bolt Hole 7/16, 18 inch length, Number of Braids in Ferrule 1, 1 Bolt Hole per Ferrule.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Flexible Braid | Type | Flexible Braid Connector - 1-Hole |
Conductor Type | Flexible, Flat | Conductor Size | 76.8 kcmil |
Conductor Material | Tin Plated Copper | Dimensions | 18 in L x 1 in W |
Number of Mounting Holes | 1 | Standards | UL File Number E3060, CSA File Number LR29625 |
Application | For Substation and Grounding Applications | UPC | 783786544349 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 |