
ABB 24 inch Flexible Braids for Grounding
Description
Flexible Braids for Grounding, 76800 Circular Mil Area, Bolt Hole 7/16, 24 inch length, Number of Braids in Ferrule 1, 1 Bolt Hole per Ferrule.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Flexible Braid | Type | Flexible Braid Connector - 1-Hole |
Conductor Type | Class 5 Flexible, Flat | Conductor Size | 76.8 kcmil |
Conductor Material | Tin Plated Copper | Dimensions | 24 in L x 1 in W |
Standards | UL File Number E3060, CSA File Number LR29625 | Application | For Substation and Grounding Applications |
UPC | 783786433650 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT - (50) |