
ABB 3/4 inch x 10 ft E-Z-Ground Copper Bonded Steel Ground Rod
Description
3/4 inch x 10 ft Copper-bonded Steel Ground Rod with 25.4 mm nominal diameter, 3 m length. Rods have a heavy uniform covering of electrolytic copper bonded to a rigid steel core. Copper ions are forced electrically to join with the steel core, establishing a corrosion-resistant bond between the copper and the steel.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Rod | Type | Copper Clad Pointed |
Nominal Size | 3/4 in | Overall Length | 10 ft |
Material | Copper-Bonded Steel | Standards | UL E3060 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 |