
ABB 1 inch Blackburn Ground Rod Clamp, 8 Sol. - 4/0 Str Wire Range, Copper
Description
The BLACKBURN Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Clamp | Type | Hex Bolt |
Conductor Size | 4/0 AWG Stranded - 8 AWG Solid | Cable Diameter | 107.1 mm |
Material | Copper | Finish | Untreated |
Standards | UL E3060 | UPC | 783786802883 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 800 - UNIT = 800 |