×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabjab34h

ABB JAB34H 3/4-inch Type JAB Ground Rod Clamp - Hex Head Bolt

Price $10.0970 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JAB34H

Description

The IBERVILLE Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Clamp Type Non Insulated, Hex Head
Conductor Size 10 AWG Solid, 1/0 AWG Stranded Material Copper
Finish Untreated Standards UL File Number E3060
UPC 783786800742

Packages

1 - UNIT - 1 50 - UNIT = 50 400 - UNIT = 400 1600 - UNIT = 16000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok