ABB ELECTRIFICATION CANADA INC JAB58H Blackburn® Ground Rod Clamp Copper
Description
The IBERVILLE Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Clamp | Type | Non Insulated, Hex Head |
Conductor Size | 8 AWG Solid, 1/0 AWG Stranded | Material | Copper |
Finish | Untreated | Standards | UL File Number E3060 |
UPC | 783786800735 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |