
HUBBELL K174P4CG1 BAR NEUTRAL CU 174OUTLET 69''
Description
Copper Neutral Bar.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Neutral Bar | Type | 17-Outlet |
Bar Length | 68.91 in | Connection Type | Neutral Bar |
Material | Copper | UPC | 781810665619 |
Packages
1 - UNIT - 1 |