
HUBBELL K10P4CG1 K10P4CG1
Description
#14 - #4 AWG Line; #6 - #14 AWG Circuit; 10 outlets.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Neutral Bar | Type | 10-Outlet |
Bar Length | 5.16 in | Connection Type | Neutral Bar |
Cable Tap | 14-6 AWG | Cable Main | 4-14 AWG |
Material | Copper | UPC | 781810355497 |
Packages
1 - UNIT - 1 |